Cordless hammer drill / driver, Type: M12FPDX2

Article no.: 070110 M12FPDX2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FPDX-202X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design POWERSTATE™
maximum torque 37 Nm
Speed range 1st speed 0 rpm - 450 rpm
Speed range 2nd speed 0 rpm - 1,700 rpm
Quick-clamping chuck range 1 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
maximum twist drill size ⌀ in concrete 13 mm
Length 138 mm
Type of product Iimpact drill /screwdriver

Identification & Classification

Article number 070110 M12FPDX2
EAN / GTIN 4058546220815
Manufacturer number 4933464136
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.
Compact cordless hammer drill/driver with 6-in-1 drilling system for maximum flexibility.
  • Removable drill chuck system with 3 attachments.
  • Extremely handy thanks to the 1/4 inch hex metal bit holder under the drill chuck: only 138 mm long when the drill chuck is removed.

Note:

See No. 073814 – 073816, 073827 and 073840 for suitable batteries and chargers.
The suitable Bluetooth tracking module can be found under 070103 BTT-1.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart