Cordless hammer drill / driver M12FPD2-4

Article no.: 070110 M12FPD2-4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FPD-402X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 12 V
Motor design FUEL™
maximum torque 45 Nm
maximum speed 1st speed 0 rpm - 450 rpm
maximum speed 2nd speed 1,550 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum vibration to EN with hammer drill function 15.7 m/s2
maximum vibration to EN without hammer drill function <2.5 m/s2
Weight 1.5 kg
typical application Strong
Suitable for material wood; Masonry; Stone; Masonry; Concrete
Type of product Iimpact drill /screwdriver

Identification numbers & Classifications

Article number 070110 M12FPD2-4
EAN / GTIN 4058546029760

Description

Version:

  • Powerful cordless 2-speed hammer drill /screwdriver with multi-stage torque setting.
  • REDLITHIUM-ION™ Red Li-ion batteries with single-cell monitoring and charge display.
  • Sturdy metal gearbox for long working life.
  • FIXTEC metal quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Brushless POWERSTATE™-motor (not size M18BPD4) for very high efficiency. Very low wear and up to 10 times the working life of standard DC motors.
  • REDLINK PLUS™ electronics overload protection and power management.
FUEL™ compact cordless hammer drill/driver with only 152 mm tool length. 13-stage electronic torque adjustment plus drill step plus hammer drill mode.

Advantage:

Compact, rechargeable battery serves as a stand.

Supplied with:

Supplied with 2 pcs. Li-ion batteries, charger, transport case (HD box) and belt clip.

Note:

See No. 073814 – 073816, 073827 and 073840 for suitable batteries and chargers.
The suitable Bluetooth tracking module can be found under 070103 BTT-1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart