{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 100 mm | |
Length | 800 mm | |
Wall thickness | 3 mm | |
Weight | 8 kg | |
Type of product | Crash barrier |
Article number |
994270 800
Copy |
|
EAN / GTIN |
4260214934188
Copy |
|
Manufacturer number |
350800
Copy |
|
Manufacturer | TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Germany, www.ttsysteme.de |