• The item cannot be ordered due to missing prices.

Protective crash barrier 1000 mm

Article no.: 994270 1000

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
Length 1,000 mm
Wall thickness 3 mm
Weight 9.5 kg
Type of product Crash barrier

Identification numbers & Classifications

Article number 994270 1000
EAN / GTIN 4260214934201
Manufacturer number 351000

Description

Version:

Easy-assembly plug-in bolt-on system of 3 mm steel section. Due to its plug-in design and selection of a wide variety of different lengths, the system permits high variability.
Protective crash barrier, consisting of 2 rails fitted above one another.

Colour:

Zinc yellow RAL 1018 powder coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart