• The item cannot be ordered due to missing prices.

Honeycomb rack Depth 3000 mm, Type: 8X8

Article no.: 991521 8X8
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,000 mm
Width 1,000 mm
Compartment height 90 mm
Compartment width 110 mm
Number of compartments 64
Load per compartment 75 kg
Weight 820 kg
Type of product Long-goods storage racking

Identification numbers & Classifications

Article number 991521 8X8
EAN / GTIN 4251305418205
Manufacturer number 130200209

Description

Version:

Long-goods storage racking for clearly arranged and space-saving storage of all kinds of rod-type and flat material.
Powder-coated frame with full compartments of galvanised sheet metal. Can be stacked once in terms of height, can be extended as required in terms of width. Includes labelling strips.

Colour:

Frame in RAL 7016 anthracite, powder-coated.

Note:

Supplied in individual components. Please contact us.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart