{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,000 mm | |
Width | 1,000 mm | |
Compartment height | 130 mm | |
Compartment width | 150 mm | |
Number of compartments | 36 | |
Load per compartment | 200 kg | |
Weight | 620 kg | |
Type of product | Long-goods storage racking |
Article number | 991521 6X6 | |
EAN / GTIN | 4251305418182 | |
Manufacturer number | 130200102 |