• The item cannot be ordered due to missing prices.

Crash barrier corner U

Article no.: 991462 U

Select article variation and quantity

Shape Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 400 mm
Depth 160 mm
Shape U
Type of product Crash barrier

Identification numbers & Classifications

Article number 991462 U
EAN / GTIN 4260214931989

Description

Version:

Corner crash barrier including bolted anchors. To protect against damage by stores handling equipment. Sturdy right angle profile in black/yellow safety colours.
Crash barrier corner in U-shape, with 4 bolted anchors.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart