{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 400 mm | |
Depth | 180 mm | |
Shape | L | |
Type of product | Crash barrier |
Article number |
991462 L
Copy |
|
EAN / GTIN |
4260214931965
Copy |
|
Manufacturer number |
4710084DKS
Copy |
|
Manufacturer/responsible person | TTS Transport- und Trennwandsysteme GmbH, Speckfeld 10A, 33824 WERTHER, Germany, www.ttsysteme.de |