• The item cannot be ordered due to missing prices.

Corner connection rack with 1 corner column, Depth 400 mm, Height: 1200mm

Article no.: 990241 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Rack height 1,200 mm
Shelf width 975 mm
Storage shelf depth 975 mm
Storage shelf front edge (dimension A) 777 mm
Storage shelf depth (dimension B) 900 mm
Number of shelves 3
suitable for connection to racking depth 400 mm
maximum bay load 900 kg
The rack requires connecting racks for assembly yes
Unique corner solution no
Customer assembly yes
Type of product Corner connecting racks

Identification numbers & Classifications

Article number 990241 1200
EAN / GTIN 4062406114121
Manufacturer number 990241 1200

Description

Version:

Sturdy corner column made of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal braces. Storage shelves made from galvanised sheet metal.

Supplied with:

Corner column, corner shelf (see the respective size for the quantity).
1 pc. corner column, 3 pcs. corner storage shelves.

Colour:

Column frames RAL 7016 anthracite powder-coated. Pairs of cross beams are always RAL 7016 anthracite grey.

Note:

A corner connection can only be used in combination with 2 basic racks No. 990201 or No. 990211.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart