{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 120 kg | |
Shelf thickness | 38 mm | |
Height adjustment interval | 40 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Rack height | 1,000 mm | |
Shelf width | 975 mm | |
Storage shelf depth | 975 mm | |
Storage shelf front edge (dimension A) | 777 mm | |
Storage shelf depth (dimension B) | 900 mm | |
Number of shelves | 3 | |
suitable for connection to racking depth | 400 mm | |
maximum bay load | 900 kg | |
The rack requires connecting racks for assembly | yes | |
Unique corner solution | no | |
Customer assembly | yes | |
Type of product | Corner connecting racks |
Article number | 990241 1000 | |
EAN / GTIN | 4062406114114 | |
Manufacturer number | 990241 1000 |