• The item cannot be ordered due to missing prices.

Plug-in basic rack 2000 mm

Article no.: 990201 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
Shelf thickness 38 mm
Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Rack height 2,000 mm
Rack depth 400 mm
Assembled size basic rack width 1,000 mm
Shelf width 946 mm
Storage shelf depth 400 mm
Storage shelf clear width 900 mm
Number of shelves 4
Number of profile frames 2
maximum bay load 900 kg
Rack installation Basic rack
Type of shelf fastening Cross rail
Type of product Storage shelf

Identification numbers & Classifications

Article number 990201 2000
EAN / GTIN 4062406113599
Manufacturer number 990201 2000

Description

Version:

Sturdy column frame of rectangular columns (50×25×1.25mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frame with plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal braces. Storage shelves of galvanised sheet metal.

Colour:

Column frames RAL 7016 anthracite powder-coated. Pairs of cross beams are always RAL 7016 anthracite grey.

Note:

  • The 500 mm deep shelves are dimensionally compatible with GridLine cabinets and can be combined with them in any way.
  • Individual parts and accessories for storage shelves and racks can also be found in our eShop under No. 990271990370.
  • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 4:1.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart