• The item cannot be ordered due to missing prices.

PP storage box set LB400D

Article no.: 963362 LB400D

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type LB400D
Height 81 mm
Width 183 mm
Depth 400 mm
Colour blue
Contents per box 15
Type of product Storage bin

Identification numbers & Classifications

Article number 963362 LB400D
EAN / GTIN 4009292805672
Manufacturer number VPE 19502424

Description

Suitable for:

General purpose basic racks No. 990000990015 with depth 400 and 500 mm and plug-in racks No. 990201990216, storage shelf racks No. 990500990506, No. 990540990546, wide-span basic racks No. 990700990715 and No. 990740990755.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart