• The item cannot be ordered due to missing prices.

Large wheelie bin 360 l

Article no.: 987803 360

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Pro Wave container
Volume 360 l
Volume tolerance -40 / +20 l
Nominal contents 360
Height 1,115 mm
Width 665 mm
Depth 880 mm
Wheel ⌀ 200 mm
Colour brown
Weight 18.6 kg
Load capacity to DIN EN 144 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987803 360
EAN / GTIN 4052939198828
Manufacturer number 86036

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart