• The item cannot be ordered due to missing prices.

Large wheelie bin 240 l

Article no.: 987803 240

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 240 l
Volume tolerance -5 / +15 l
Nominal contents 240
Height 1,100 mm
Width 585 mm
Depth 740 mm
Wheel ⌀ 200 mm
Colour brown
Weight 14.9 kg
Load capacity to DIN EN 96 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987803 240
EAN / GTIN 4052941277160
Manufacturer number 1150603

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart