• The item cannot be ordered due to missing prices.

ESD workstation with electric height adjustment Max. load capacity 250 kg, ESD worktop 1250

Article no.: 972017 1250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 50
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
    Type of height adjustment electrical
    Insert thickness 50 mm
    electrostatic characteristic EGB/ESD
    Height adjustment range (worktop surface) from − to 610 mm - 1,200 mm
    Width 1,250 mm
    Depth 750 mm
    Worktop length 1,250 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Lifting speed 38 mm/s
    maximum load capacity 250 kg
    Weight 94 kg
    Type of product Work table

    Identification numbers & Classifications

    Article number 972017 1250
    EAN / GTIN 4062406773588
    Manufacturer number 972017 1250

    Description

    Version:

    ESD workstation with electric height adjustment. Non-conductive base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick volume conductive ESD worktop. Control panel is not ESD conductive.
    Work bench without side plates, not suitable for installing in a row.

    Colour:

    Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

    Recommendation:

    Light assembly work, sitting and standing.

    Note:

    Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart