• The item cannot be ordered due to missing prices.

ESD swivel work chair, synthetic leather, with castors, low, Colour: BLACK

Article no.: 972680 BLACK

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Version with castors
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 450 mm - 630 mm
Colour of seat material black
Type of product Swivel work chair

Identification & Classification

Article number 972680 BLACK
EAN / GTIN 4016849625706
Manufacturer number JCN7150100
Manufacturer Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Seat and backrest of conductive ESD synthetic leather, comfortable and soft. Washable and easy-care. Backrest with conductive plastic shell. Star base of polished aluminium.
Continuous conductive connection from the foam to the ESD castors/glides. Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

Conductive to DIN 61340-5-1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart