This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlays empty, for Hainbuch clamping heads TOP65

Article no.: 970718 TOP65

Select article variation and quantity

for collets Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for workstations and storage equipment Tool cabinet
Width 149 mm
Depth 298 mm
Width in units 9 U
Depth in units 18 U
Number of tool sockets 2
Version empty for Hainbuch clamping heads
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970718 TOP65
Manufacturer number 970718 TOP65

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual Hainbuch clamping heads. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. The rigid foam inlays fill 9 × 18 units of the usable drawer area.

Note:

Size TOP65 also suitable for SK65.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart