This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlays empty, for Hainbuch clamping heads SK80

Article no.: 970718 SK80
  • Rigid foam quality LD45, thickness: 30
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for workstations and storage equipment Tool cabinet
Width 149 mm
Depth 298 mm
Width in units 9 U
Depth in units 18 U
Number of tool sockets 2
Version empty for Hainbuch clamping heads
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970718 SK80
Manufacturer number 970718 SK80

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual Hainbuch clamping heads. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. The rigid foam inlays fill 9 × 18 units of the usable drawer area.

Note:

Size TOP65 also suitable for SK65.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart