{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 160 mm | |
Height | 25 mm | |
Depth | 12 mm | |
Type of fastening | drilling | |
Spacing of attachment holes | 105 mm | |
Type of clamping face | 1 side serrated, 1 side ground, reversible. | |
Type of product | Vice jaws |
Article number | 967405 160 | |
EAN / GTIN | 4010898116604 | |
Manufacturer number | 116 160 | |
Manufacturer | Brockhaus HEUER GmbH, Oestertalstraße 54, 58840 PLETTENBERG, Germany, www.brockhaus-heuer.de |