• The item cannot be ordered due to missing prices.

Pair of spare jaws with screws for “Heuer Front”, Jaw width: 120mm

Article no.: 967405 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Height 18 mm
Depth 10 mm
Type of fastening drilling
Spacing of attachment holes 80 mm
Type of clamping face 1 side serrated, 1 side ground, reversible.
Type of product Vice jaws

Identification numbers & Classifications

Article number 967405 120
EAN / GTIN 4010898116208
Manufacturer number 116 120

Description

Version:

Surface-hardened and galvanised, 1 side corrugated, 1 side ground, reversible.

Suitable for:

“Heuer-Front” No. 967360; 967380 and “Heuer-Compact” No. 967460 bench vices.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart