• The item cannot be ordered due to missing prices.

Swivel work chair, fabric cushion, with castors, low BLACK

Article no.: 965270 BLACK

Select article variation and quantity

Type Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Work-Tec Ergo
Version with castors
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 450 mm - 630 mm
Backrest height adjustment range 60 mm
Seat angle adjustment in degrees 6 degrees
Seat depth adjustment range 60 mm
Type of product Swivel work chair

Identification numbers & Classifications

Article number 965270 BLACK
EAN / GTIN 4016849943923
Manufacturer number 9033H-MH01-3279

Description

Version:

Seat and backrest with soft fabric upholstery. Comfortable and breathable, hard-wearing.
Swivel work chair Work-Tec Ergo: comfort padding with ergonomically shaped backrest and horizontal pitch, with practical push handles in orange.
With ergonomic package: synchronous technology including weight adjustment.
Weight adjustment from 45 – 120 kg.

Downloads & documents

Suitable products

From the same series "Work-Tec Ergo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart