{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
Series | Work-Tec Ergo | |
Version | with castors | |
Seat width | 460 mm | |
Seat depth | 470 mm | |
Backrest height | 580 mm | |
Height adjustment range | 450 mm - 630 mm | |
Backrest height adjustment range | 60 mm | |
Seat angle adjustment in degrees | 6 degrees | |
Seat depth adjustment range | 60 mm | |
Type of product | Swivel work chair |
Article number | 965250 BLACK | |
EAN / GTIN | 4016849943886 | |
Manufacturer number | 9033H-2000-3279 | |
Manufacturer | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com |