• The item cannot be ordered due to missing prices.

Cable bridges 6

Article no.: 964901 6
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of channels Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DEFENDER NANO CABLE BRIDGE
Height 32 mm
Length 1,000 mm
Depth 280 mm
Channel diameter 18 mm
Number of channels 6
Safe working load 2 t
Weight 4.4 kg
Type of product Cable bridge

Identification numbers & Classifications

Article number 964901 6
EAN / GTIN 4049521073410
Manufacturer number 85150

Description

Version:

Professional protection for cables, for general use even in small spaces. Cables and hoses can be easily inserted through the flap opening upwards.
Self-cleaning closure hinge. All bridging sections with moulded engagement strips.
Resistant to oil, acid and petrol.

Standard:

EN 61537:2007

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart