• The item cannot be ordered due to missing prices.

Cable bridges 5

Article no.: 964901 5

Select article variation and quantity

Number of channels Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DEFENDER MIDI CABLE BRIDGE with 5 channels
Height 52 mm
Length 870 mm
Depth 542 mm
Channel diameter 34 mm
Number of channels 5
Safe working load 5 t
Weight 11.8 kg
Type of product Cable bridge

Identification numbers & Classifications

Article number 964901 5
EAN / GTIN 4049521015496
Manufacturer number 85300

Description

Version:

Professional protection for cables, for general use even in small spaces. Cables and hoses can be easily inserted through the flap opening upwards.
Self-cleaning closure hinge. All bridging sections with moulded engagement strips.
Resistant to oil, acid and petrol.

Standard:

EN 61537:2007

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart