{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | SB5 | |
Capacity | 0.7 l | |
Height | 75 mm | |
Width | 100 mm | |
Depth | 160 mm | |
Width internal | 83 mm | |
Internal depth | 134 mm | |
Material | Polyethylene | |
Colour | blue | |
prepared for cover | yes | |
prepared for EAN code on the rear | no | |
prepared for viewing window | yes | |
prepared for viewing window as loose goods divider | no | |
stackable | yes | |
Facility to apply labels | by means of labelling strips | |
Stop in drawers | no | |
Contents per box | 25 | |
Type of product | Open storage bins |
Article number | 963324 SB5 | |
EAN / GTIN | 4009292801025 | |
Manufacturer number | VPE 19100524 |