• The item cannot be ordered due to missing prices.

PE open storage bin set, blue, Type: SB3Z

Article no.: 963324 SB3Z

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SB3Z
Capacity 7.3 l
Height 145 mm
Width 210 mm
Depth 350 mm
Width internal 181 mm
Internal depth 300 mm
Material Polyethylene
Colour blue
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of labelling strips
Stop in drawers no
Contents per box 14
Type of product Open storage bins

Identification numbers & Classifications

Article number 963324 SB3Z
EAN / GTIN 4009292801629
Manufacturer number VPE 19200324

Description

Suitable for:

Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

Note:

Sold only in complete box quantities.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart