• The item cannot be ordered due to missing prices.

Open storage bin, anthracite, Type: AB1

Article no.: 963301 AB1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type AB1
Height 90 mm
Width 130 mm
Depth 198 mm
Material Polypropylene
Colour anthracite
Colour anthracite
prepared for cover no
prepared for EAN code on the rear yes
prepared for viewing window yes
prepared for viewing window as loose goods divider yes
stackable yes
Facility to apply labels by means of labelling strips
Stop in drawers no
Type of product Open storage bins

Identification numbers & Classifications

Article number 963301 AB1
EAN / GTIN 4045197681928
Manufacturer number 963301 AB1

Description

Version:

Open storage bin with ergonomic handle (comfortable to carry). Can be converted to a storage box by fitting a transparent cover. Inner faces polished smooth, allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front, and also by inserting cards (credit card size 85.6 × 54 mm) at the back. Open storage bins are stackable.

Advantage:

GARANT open storage bins and their advantages:
  • Sturdy and stable thanks to impact resistant polypropylene.
  • High load capacity due to reinforced bases and side walls.
  • Easily stacked using the registration points.
  • Pleasant to handle and easy to clean due to high-quality surfaces and smooth inner faces.
  • Wide variety of application options.

Suitable for:

Storage bin racks No. 916535, 920240, for rack panels No. 957060 size S in modular cabinets and for shelving cabinets / wall cabinets No. 954600 - 954670 and No. 954701 to 954722. In addition, the bin support No. 963050 allows small open storage bins No. 963301 size AA1 and AB1 to be hung individually on perforated panels.

Note:

Easyfix universal box holders No. 955810 size 100 are required for attaching to perforated panels. Suitable for sizes AA1, AB1 and AC1.
Only sizes AA1, AB1 and AC1 are suitable for direct mounting on multifix rails.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart