{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Easyfix | |
Vario base holder height | 67 mm | |
Vario base holder width | 67 mm | |
Vario base holder depth | 35 mm | |
Spacer plate height | 50 mm | |
Spacer plate width | 62 mm | |
Spacer plate depth | 10 mm | |
Type of product | Base plate |
Article number | 963142 | |
Manufacturer number | 963142 |