• The item cannot be ordered due to missing prices.

GARANT easyFix countersink holder, for counterbore size: 6-25

Article no.: 955725 6-25

Select article variation and quantity

for counterbore size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 76 mm
Width 73 mm
Depth 74 mm
Type of product Countersink holder

Identification & Classification

Article number 955725 6-25
EAN / GTIN 4062406197773
Manufacturer number 955725 6-25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clear storage of 7 countersinks in 2 rows. With size information. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Suitable for:

For countersink size: 6 - 8 - 10 -
11.5 - 15 - 19 - 25

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart