• The item cannot be ordered due to missing prices.

Small parts bin 46/1

Article no.: 960650 46/1

Select article variation and quantity

Height / Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 46 mm
Width 75 mm
Depth 75 mm
Width in units 4.5 E
Depth in units 4.5 E
Division options no
Number of container required to fill a drawer 36×36 units 64
suitable for drawer front height ≥ 75 mm
Material Polystyrene
Colour red
Carrying handle no
prepared for cover no
prepared for viewing window no
prepared for viewing window as loose goods divider no
stackable no
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960650 46/1
EAN / GTIN 8021776009181
Manufacturer number 960650 46/1

Description

Version:

Bins made of impact resistant polystyrene.

Application:

For storing small parts.

Note:

For bin sets see No. 960190 and 960260960280, and No. 960371, 960379, 960432, 960435, 960445.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart