• The item cannot be ordered due to missing prices.

Small parts bin 26/3

Article no.: 960650 26/3
  • suitable for workstations and storage equipment: Tool cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 26 mm
Width 150 mm
Depth 150 mm
Width in units 9 E
Depth in units 9 E
Division options no
Number of container required to fill a drawer 36×36 units 16
suitable for drawer front height ≥ 50 mm
Material Polystyrene
Colour red
Carrying handle no
prepared for cover no
prepared for viewing window no
prepared for viewing window as loose goods divider no
stackable no
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960650 26/3
EAN / GTIN 4045197334107

Description

Version:

Bins made of impact resistant polystyrene.

Application:

For storing small parts.

Note:

For bin sets see No. 960190 and 960260960280, and No. 960371, 960379, 960432, 960435, 960445.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Height / Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart