{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Insert height | 260 mm | |
Usable length | 610 mm | |
Number of insert plates | 2 | |
suitable for drawer front height | 300 mm | |
suitable for drawer depth in units | 36 E | |
Type of product | Suspension file insert |
Article number | 960485 36E | |
EAN / GTIN | 4045197608628 | |
Manufacturer number | 960485 36E |