• The item cannot be ordered due to missing prices.

Suspension file insert (2-piece ), for drawer depth: 27E

Article no.: 960485 27E

Select article variation and quantity

for drawer depth Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Insert height 260 mm
Usable length 457 mm
Number of insert plates 2
suitable for drawer front height 300 mm
suitable for drawer depth in units 27 E
Type of product Suspension file insert

Identification numbers & Classifications

Article number 960485 27E
EAN / GTIN 4045197608611
Manufacturer number 960485 27E

Description

Version:

Suspension file insert as retrofitted item (2-piece). Suitable for folders up to 240 mm high.

Suitable for:

Tool cabinet drawers from a drawer front height of 300 mm.
Drawers with a depth of 27 units.

Colour:

Grey powder-coated.

Note:

Two hanging file inserts can be placed alongside each other in drawers of 54 unit width, and three hanging file inserts can be placed alongside each other in drawers of 64 and 78 unit widths.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart