{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Workbench | |
Height | 30 mm | |
Width | 320 mm | |
Depth | 520 mm | |
Trough width | 50 mm | |
Divider unit | 1 unit = 10 mm | |
Number of dividers | 5 | |
suitable for drawer front height | 60 and more mm | |
suitable for drawer front height | 60 and more mm | |
suitable for drawers width | 320 mm | |
suitable for drawers depth | 520 mm | |
Material | Polystyrene | |
Type of product | Trough insert |
Article number | 960120 | |
EAN / GTIN | 2050000986796 | |
Manufacturer number | 960120 |