• The item cannot be ordered due to missing prices.

Transparent box carrier ST5

Article no.: 956875 ST5

Select article variation and quantity

Transparent box type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 170 mm
Width 601 mm
Depth 112 mm
Number of transparent boxes 5
Transparent box type ST5
Type of product Storage container rack

Identification numbers & Classifications

Article number 956875 ST5
EAN / GTIN 4062406128364
Manufacturer number 956875 ST5

Description

Application:

For storing small components − dust-free and clearly identifiable.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart