• The item cannot be ordered due to missing prices.

Transparent box carrier, Transparent box type: ST3

Article no.: 956875 ST3

Select article variation and quantity

Transparent box type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 243 mm
Width 601 mm
Depth 165 mm
Number of transparent boxes 3
Transparent box type ST3
Type of product Storage container rack

Identification numbers & Classifications

Article number 956875 ST3
EAN / GTIN 4062406128340
Manufacturer number 956875 ST3

Description

Application:

For storing small components − dust-free and clearly identifiable.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart