• The item cannot be ordered due to missing prices.

Marking board for UNI Panel M PURPLE

Article no.: 955443 PURPLE

Product details

Technical Data

Series Panel
Height 250 mm
Width 326 mm
Depth 30 mm
Colour violet RAL 4008
Type of product Marking attachment

Identification numbers & Classifications

Article number 955443 PURPLE
EAN / GTIN 4062406584511
Manufacturer number 955443 PURPLE

Description

Version:

Marking board made from sheet metal for attaching UNI Panel No. 955440.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart