• The item cannot be ordered due to missing prices.

Marking board for UNI Panel M, Type: GREEN

Article no.: 955443 GREEN

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Panel
Height 250 mm
Width 326 mm
Depth 30 mm
Colour green RAL 6037
Type of product Marking attachment

Identification numbers & Classifications

Article number 955443 GREEN
EAN / GTIN 4062406584498
Manufacturer number 955443 GREEN

Description

Version:

Marking board made from sheet metal for attaching UNI Panel No. 955440.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart