• The item cannot be ordered due to missing prices.

Open ended/ratchet ring spanner set 8

Article no.: 955126 8

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    suitable for shadowboard depth 115 mm
    Width 383 mm
    Depth 115 mm
    Number of tools 8
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 955126 8
    EAN / GTIN 4067263724032
    Manufacturer number 955126 8

    Description

    Version:

    Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 955126: 1 pc.
    GARANT open ended / ratchet ring spanner No. 614770 size 8; 9; 10; 11; 12; 13; 16; 17: 1 pc. each

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart