• The item cannot be ordered due to missing prices.

Electronics screwdriver set 8

Article no.: 953386 8

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×8
    Width 200 mm
    Depth 200 mm
    Width in G 8
    Depth in G 8
    Number of tools 8
    Weight 0.151 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 953386 8
    EAN / GTIN 2050002004177

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 953386: 1 pc.
    WERA electronics screwdriver for Torx® No. 625770 size TX5; TX6; TX8; TX10: 1 pc. each
    WERA electronics screwdriver Kraftform Micro No. 627470 size 0.9; 1.3; 1.5; 2: 1 pc. each

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart