{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2054 Micro | |
Hexagon | 2 mm | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627470 2 | |
EAN / GTIN | 4013288192295 | |
Manufacturer number | 05118068001 |
This article |
Recommendations |
|
---|---|---|
Hexagon electronics screwdriver Kraftform Micro, Hexagon: 2mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 157 mm | 147 mm |
Cap rotatable | no | |
Blade length | 60 mm | 60 mm |
Surface | chrome-plated | |
Hexagon | 2 mm | 2 mm |
Type of product | Screwdriver | Screwdriver |