• The item cannot be ordered due to missing prices.

Rigid foam inlay for tool sets 955140

Article no.: 952001 955140

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    suitable for shadowboard depth 115 mm
    Width 383 mm
    Depth 115 mm
    Number of tools 9
    Version empty for tool sets
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 952001 955140
    EAN / GTIN 4062406158057
    Manufacturer number 952001 955140

    Description

    Ejecución:

    Surtidos de herramientas corrientes en el inserto de espuma rígida de PE de dos colores. La espuma, de poro cerrado, es resistente al aceite y no absorbe ningún tipo de líquido. La capa de cubierta es de color antracita; la inferior, de color gris como contraste de color señaliza la falta de herramientas.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart