{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×10 | |
Width | 200 mm | |
Depth | 250 mm | |
Width in G | 8 | |
Depth in G | 10 | |
Number of tools | 4 | |
Version | empty for tool sets | |
Type of product | Rigid foam inlay |
Article number | 952001 954855 | |
EAN / GTIN | 4062406158552 | |
Manufacturer number | 952001 954855 | |
Manufacturer | TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany |