• The item cannot be ordered due to missing prices.

Slotted edge partitions set, 2 pieces Depth 24G, suitable for drawer front height: 75mm

Article no.: 951580 75

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
suitable for drawer front height 75 mm
Type of product Slotted divider

Identification & Classification

Article number 951580 75
EAN / GTIN 4062406136253
Manufacturer number 951580 75
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

Suitable for:

Usable drawer depth 24G.

Downloads & documents

Direct purchase
To shopping cart