• The item cannot be ordered due to missing prices.

Slotted edge partitions set, 2 pieces Depth 24G, suitable for drawer front height: 125mm

Article no.: 951580 125

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
suitable for drawer front height 125 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951580 125
EAN / GTIN 4062406136277
Manufacturer number 951580 125

Description

Version:

Slotted edge partitions of plastic for division of drawers. Edge partitions are necessary if dividers are inserted right up to the edge of the drawer. One set is sufficient to fill a drawer.

Suitable for:

Usable drawer depth 24G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart