• The item cannot be ordered due to missing prices.

easyPick small parts storage bin set 50/2

Article no.: 950450 50/2

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 24
suitable for drawers usable width 500 mm
suitable for drawers usable depth 600 mm
Weight 1.235 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950450 50/2
EAN / GTIN 4062406153045
Manufacturer number 950450 50/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×24G.

Suitable for:

Drawers 20×24G.

Content:

easyPick small parts storage bin No. 951210: 17 × size 4×4/1; 4 × size 4×8/1; 2 × size 4×10/1

Downloads & documents

Suitable products

Spare parts

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart