• The item cannot be ordered due to missing prices.

easyPick small parts storage bin Height 25 mm, Width×depth in G / type: 4X8/1

Article no.: 951210 4X8/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 25 mm
Width 100 mm
Depth 200 mm
Width in G 4
Depth in G 8
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification & Classification

Article number 951210 4X8/1
EAN / GTIN 4062406147044
Manufacturer number 951210 4X8/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart