• The item cannot be ordered due to missing prices.

Pull-out shelf 40

Article no.: 940572 40
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for cabinet / compartment width in G Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 900 mm
Usable depth 400 mm
Usable width in G 36
Usable depth in G 16
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 940572 40
EAN / GTIN 4062406134990
Manufacturer number 940572 40

Description

Version:

Pull-out shelves for installation in GridLine cabinets.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart