• The item cannot be ordered due to missing prices.

Pull-out shelf 30

Article no.: 940572 30
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 0.9 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 650 mm
Usable depth 400 mm
Usable width in G 26
Usable depth in G 16
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 940572 30
EAN / GTIN 4062406134983
Manufacturer number 940572 30

Description

Version:

Pull-out shelves for installation in GridLine cabinets.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart