• The item cannot be ordered due to missing prices.

Back panel, Drawer width 56G, suitable for column frame height: 2200mm

Article no.: 935410 2200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for column frame height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
suitable for column frame height 2,200 mm
Application range Drawer/shelf combination unit
Type of product Rear panel

Identification numbers & Classifications

Article number 935410 2200
EAN / GTIN 4062406107987
Manufacturer number 935410 2200

Description

Application:

Absolutely necessary for stabilising each shelving bay. For installation in racking with depth 20G and 24G.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart